CLARKE 2226005 VE15C150 14CFM INDUSTRIAL VERTICAL COMPRESSOR 230V


VE15C150 1 Phase 14CFM Industrial Vertical Belt Driven Compressor150LTR 10 BAR

References
clarke power products:2226005
rubix:2585510
brand logo
brand logo
Technical specifications
Pressure10 bar
Tank capacity150 l
See all Specifications

Product details : CLARKE 2226005 VE15C150 14CFM INDUSTRIAL VERTICAL COMPRESSOR 230V


Heavy duty industrial compressor renowned for its efficiency and long term reliability. It’s tall and slim vertical design is ideal for use in restricted areas with little floor space. It is recommended that this air compressor is fitted with heavy duty anti-vibration floor mountings.
- Belt driven compressor pump with a vertically mounted air receiver
- 14cfm displacement – twin cylinder, compressor pump
- 150 litre vertical air receiver (CE certified)
- 10 bar (145psi) maximum working pressure controlled by a fully automatic pressure switch
- Includes safety valve, pressure gauge, air outlet valve and drain tap
- Dimensions (LxWxD) – 620 x 500 x 1630mm

Technical specifications


Attributes
Pressure10 bar
Tank capacity150 l
Voltage230 V
Show UNSPSC/ECL@SS
£ 1,155.78 excl. VAT
/ Each
£ 1,386.94 incl. VAT
  • Usually arrives within 14 working days