MAKITA AC001GZ XGT AIR COMPRESSOR B/O


XGT 40V 305MM Brushless Disc Cutter Body Only

References
makita:AC001GZ
rubix:274A3669
ean:0088381772853
brand logo
brand logo
Technical specifications
Tank capacity7.6Ā l

Product details : MAKITA AC001GZ XGT AIR COMPRESSOR B/O


Maximum pressure 0-134 PSI. Tank capacity 7.6L. Rigid roll cage frame construction to minimise the chance of damage to the motor and compression units. Cut-in pressure: While the motor is off, air tank pressure drops as you continue to use your accessory or air tool. Cut-out pressure: When you turn on your air compressor, it begins to run, air pressure in the air tank begins to build.Compatible with machines AF353/ AT638A/AF506/AF601

Technical specifications


Attributes
Tank capacity7.6Ā l
Show UNSPSC/ECL@SS
Ā£ 381.00 excl. VAT
/ Each
Ā£ 457.20 incl. VAT
  • Usually arrives within 14 working days