CLARKE 2092276 XEV16/150 3 PHASE 14CFM INDUSTRIAL COMPRESSOR 150LTR


XEV16/150 1 Phase 14CFM Industrial Belt Driven Compressor 150LTR 10 BAR V -Twin Pump

References
clarke power products:2092276
rubix:2585512
brand logo
brand logo
Technical specifications
Pressure10Ā bar
Tank capacity150Ā l
See all Specifications

Product details : CLARKE 2092276 XEV16/150 3 PHASE 14CFM INDUSTRIAL COMPRESSOR 150LTR


The Clarke XEV16 range of air compressors are British built for performance and reliability.This quality belt driven air compressor is designed with industrial & commercial users in mind. With the air capacity & power, to drive many of the most commonly used air compressor tools, the XEV16 / 150 air compressor will satisfy the air requirements of garages, small factories, workshops and farms.Unlike smaller air compressors this unit benefits from a V Twin pump, aerodynamic bladed flywheel, positive splash-feed piston lubrication and twin cast iron cylinders; all lead to efficient & cool running, smooth operation which extends the life of the air compressor.It is recommended that larger air compressors such as this are fitted with heavy-duty anti vibration floor mountings Part No 8950400.This compressor must be run from a 30 Amp supply minimum.

- 14cfm displacement - cast iron, 'V' twin cylinder air compressor pump
- 150 litre air receiver (CE certified)
- 3HP Motor
- 10.3 bar (150psi) maximum working pressure controlled by a fully automatic pressure switch
- Specification also includes safety valve, pressure gauge, air outlet valve & drain tap
- Application - these air compressors are perfect for professional automotive/industrial use
- Dimensions (LxWxH) 1330 x 420 x 850 mm - Weight 86kg, All length dimensions include end outlet tap

Technical specifications


Attributes
Pressure10Ā bar
Tank capacity150Ā l
Weight89Ā kg
Voltage400Ā V
Show UNSPSC/ECL@SS
Ā£ 1,097.04 excl. VAT
/ Each
Ā£ 1,316.45 incl. VAT
  • Usually arrives within 14 working days