ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 38IN SHORT
Condor Combat Kneepad Trouser
See technical informationSee documentsReferences
Orn:SP2500-NVY-38-S
Rubix:80994066

Documents
Product details : ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 38IN SHORT
Strengths
•Best selling, multi functional, hardwearing trouser
Internal kneepad pocket
Slight elastication at sides of waistband - very comfortable to wear
Multiple pockets with extra strong lining including 2 front & 2 rear pockets
Combat style leg pockets, mobile phone pocket on thigh
Heavy duty non-scratch fixing stud on waistband
Triple stitched on main seams for ultimate strength
Internal kneepad pocket
Slight elastication at sides of waistband - very comfortable to wear
Multiple pockets with extra strong lining including 2 front & 2 rear pockets
Combat style leg pockets, mobile phone pocket on thigh
Heavy duty non-scratch fixing stud on waistband
Triple stitched on main seams for ultimate strength
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 38 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 245 g/m² |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 22.19 excl. VAT
/ Each
£ 26.63 incl. VAT
- In stock: Next day delivery
Size
38
