MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 36.5S


Trousers Mannheim dark navy

References
mascot:12779-442-010-76C52
rubix:45028790
ean:5711074387922
Pants Mannheim 12779-442-010 / 76C52
brand logo
Technical specifications
Colournavy
Size76c52
Main materialpolyester
See all Specifications

Product details : MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 36.5S


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight800 g
Colournavy
Size76c52
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 69.25 excl. VAT
/ Each
£ 83.10 incl. VAT
  • Usually arrives within 14 working days