Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC 25 CRB 4B 25MM ANGLE 2 WAY BOX BLACK (DIA)25 MM
CENTAUR PVC 25 CRB 4B 25MM ANGLE 2 WAY BOX BLACK (DIA)25 MM
Conduit Angle Box
References
centaur manufacturing:
25CRB4B
rubix:
234A6278
Technical specifications
Type
Conduit Angle Box
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC 25 CRB 4B 25MM ANGLE 2 WAY BOX BLACK (DIA)25 MM
Strengths
•Provision for brass earth terminal
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Technical specifications
Attributes
Type
Conduit Angle Box
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.66
excl. VAT
/
Each
£
3.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HAGER IP55 ENCLOSURE VE103U
CENTAUR PVC MIB 3W 38MMX16MM INTERNAL BEND
CENTAUR PVC CDLB2-47 2 GANG 47MM DRY LINING BOX WHITE 5 (D)47 MM
CENTAUR PVC CCL 0B OVERLAPPING LID BLACK (DIA)85 MM
SMC IZG10-0802-02 IZG10 IONIZER GUN
SMC IZS40-640-06B IONIZER
PILZ 401200 PIT JS HOLDER
CENTAUR PVC CMA 20B 20MM MALE ADAPTOR C/W L/RING BLACK (DIA)20 MM
CENTAUR PVC 20 CRB 1W 20MM PLAIN BOX WHITE (DIA)20 MM
SMC IZN10-02P06-X367 IONIZER
CENTAUR PVC CFAT 32W 75MMX50MM FLAT ANGLE WHITE
SIEMENS 3RH29112FA40 AUX CONTACT
SMC IZT41-58D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT41-130D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
WIELAND WKN4SLU 4MM EARTH DIN RAIL TERMINAL GREEN/YELLOW