HAGER IP55 ENCLOSURE VE103U
Vector II Weather Proof Enclosures and Accessories
See technical informationSee documentsReferences
Hager:VE103U
Rubix:161A9532

Documents
Product details : HAGER IP55 ENCLOSURE VE103U
3 Module Enclosure (H)175 mm x (W)110 mm x (D)93 mm
Technical specifications
Attributes
| Type | enclosure |
|---|---|
| Amperage | 63 A |
| Material | plastic |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 72.04 excl. VAT
/ Each
£ 86.45 incl. VAT
- Delivery usually within ( 3 ) days
