• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. PILZ 401200 PIT JS HOLDER

PILZ 401200 PIT JS HOLDER

PIT JS Holder

See technical information

References

PILZ:401200
Rubix:267A8743
brand logo
brand logo

Technical specifications

Typepitjog
See all Specifications

Product details : PILZ 401200 PIT JS HOLDER


PITjog wall holder to contain the manually operated control device PIT js2 made of stainless steel.

Technical specifications


Attributes
Typepitjog
Colourgrey
Show UNSPSC/ECL@SS
£ 71.92 excl. VAT
/ Each
£ 86.30 incl. VAT
  • Delivery usually within ( 28 ) days

Check our products from related categories

SMC IZH-A-01 GROUND WIREMCG SMI100-4 4 POLE 100A PLASTIC ISOLATOR IP65 (H)280 MM X (W)190 MM XMCG ME4S 4W METAL EMPTY ENC 175X110X62 C/W DIN RA (H)175 MM X (W)113 MSMC IZT41-190D3AHL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CES 42W 100MMX50MM END CAP WHITESMJ ELECTRICAL RCDAWC RCD ADAPTOR 13AMP BLACK 30MA (L)70 MM X (H)125 MSCHNEIDER RGZE1S48M 2CO SOCKET WITH CLAMPCENTAUR PVC CSB 20W 20MM SLIP BEND WHITE (DIA)20 MMSMC IZS31-DG AUTOBALANCE SENSOR HIGH PRECISSION TYPEMCG CM33002/CL PORTABLE TOOL TRANSFORMER 3300VA (H)262 MM X (W)192 MMCENTAUR PVC BROWN 4/5 4MM SLEEVING (L)100 M X (DIA)4 MM 100MSIEMENS AUXILLARY CONTACT 3TY7561-1AA00CENTAUR PVC CMXT 44W 100MMX100MM MAXI TRUNKING WHITE (L)3 M X (H)100 MCENTAUR PVC CDLB1-47 1 GANG 47MM DRY LINING BOX WHITE 10 (D)47 MMCENTAUR PVC CMA 20W 20MM MALE ADAPTOR C/W L/RING WHITE (DIA)20 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap