CENTAUR PVC 20 CRB 1W 20MM PLAIN BOX WHITE (DIA)20 MM
Conduit Plain Box
See technical informationSee documentsReferences
Centaur Manufacturing:20CRB1W
Rubix:234A6264

Documents
Product details : CENTAUR PVC 20 CRB 1W 20MM PLAIN BOX WHITE (DIA)20 MM
Strengths
•Provision for brass earth terminal
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Technical specifications
Attributes
| Type | conduit plain box |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
