CENTAUR PVC 20 CRB 4W 20MM ANGLE 2 WAY BOX WHITE (DIA)20 MM
Conduit Angle Box
See technical informationSee documentsReferences
Centaur Manufacturing:20CRB4W
Rubix:234A6269

Documents
Product details : CENTAUR PVC 20 CRB 4W 20MM ANGLE 2 WAY BOX WHITE (DIA)20 MM
Strengths
•Provision for brass earth terminal
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Technical specifications
Attributes
| Type | conduit angle box |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
£ 2.07 excl. VAT
/ Each
£ 2.48 incl. VAT
- In stock: Next day delivery
