Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
SIEMENS CONTACTOR 2NO+2NC CONT 230V COIL945A 3RH1122-1AP00
SIEMENS CONTACTOR 2NO+2NC CONT 230V COIL945A 3RH1122-1AP00
Contactor relay
References
siemens:
3RH1122-1AP00
rubix:
81286867
ean:
4011209272446
Technical specifications
Type
SIRIUS
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEMENS CONTACTOR 2NO+2NC CONT 230V COIL945A 3RH1122-1AP00
ontactor relay, 2 NO + 2 NC 230 V AC 50 / 60 Hz Screw terminal size S00
Technical specifications
Attributes
Type
SIRIUS
Voltage
690
V
Amperage
10
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.60
excl. VAT
/
Each
£
41.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC BROWN 3/4 3MM SLEEVING (L)100 M X (DIA)3 MM 100M
CENTAUR PVC CES 33W 75MMX75MM END CAP WHITE
HAGER LTD KLDS4 LIGHTING DISTRIBUTION SYSTEM BOX
KINGSMILL INDUSTRIES UK COUP16 16MM COUPLER FOR EARTH ROD (L)68 MM X (
MCG M64200 600X400X200 SHEET STEEL ENC IP65 C/W BAC (H)600 MM X (W)400
CENTAUR PVC MEC 4W 38MMX25MM END CAP
WIELAND WKN35U STANDARD TERMINAL 35MM (L)70.6 MM X (H)67.6 MM X (W)16
SIEMENS AUXILLARY CONTACT 3RH1921-1EA11
CENTAUR PVC SB 7W 1G SURFACE BOX RAD CRNRS WHITE 20 (D)32 MM
CENTAUR PVC MIB 3W 38MMX16MM INTERNAL BEND
SMC IZS41-400PZ-06BF IONIZER
SMC IZTP43-L IZTP43 HIGH-VOLTAGE POWER SUPPLY MODULE
SMC IZT41-160D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT42-34D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
EMITEX EM06.015 CAT 6 RJ45 CRIMP PLUG (100) PACK OF 100