GREENBROOK ELECTRICAL T105A-C TIMER 7 DAY ELECTRONIC SKTBOX MNT 16A (H
Kingshield
See technical informationSee documentsReferences
GreenBrook:T105A-C
Rubix:234A6587

Documents
Product details : GREENBROOK ELECTRICAL T105A-C TIMER 7 DAY ELECTRONIC SKTBOX MNT 16A (H
Timer 7 Day Electronic SktBox Mnt 16A (H)77 mm x (W)72 mm x (D)43 mm
Technical specifications
Attributes
| Type | socket box timer |
|---|---|
| Voltage | 230 V |
| Colour | white |
Show UNSPSC/ECL@SS
£ 50.24 excl. VAT
/ Each
£ 60.29 incl. VAT
- Delivery usually within ( 3 ) days
