• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
GREENBROOK ELECTRICAL ASCAN SMOKE CANISTER

GREENBROOK ELECTRICAL ASCAN SMOKE CANISTER

Kingshield

See technical informationSee documents
References
GreenBrook:ASCAN
Rubix:234A6585
brand logo
brand logo
Technical specifications
Typesmoke alarm test canister
See all Specifications
Documents

Product details : GREENBROOK ELECTRICAL ASCAN SMOKE CANISTER


Smoke Canister

Technical specifications


Attributes
Typesmoke alarm test canister
Colourblack
Show UNSPSC/ECL@SS
£ 28.00 excl. VAT
/ Each
£ 33.60 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SMC IZS40-640Z-06B IONIZERSMC IZT41-112D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZT41-40D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZF31-P-BCENTAUR CHS20 20MM HEAVY GAUGE CONDUIT BENDING SPRING GREENSMC IZT41-232D3AHL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLEREMITEX EM06.012 CAT5E/6 IDC IN-LINE CONNECTION BOXSIEMENS AUXILLARY CONTACT 3RH1921-1EA11SMC IZN10-02P16-X367 IZN10E IONIZER NOZZLE TYPECENTAUR PVC CFA 25W 25MM FEMALE ADAPTOR C/W MALE BUSH WHITE (DIA)25 MMCENTAUR PVC 20 CRB 4B 20MM ANGLE 2 WAY BOX BLACK (DIA)20 MMCENTAUR PVC 25 CRB 2W 25MM TERMINAL 1 WAY BOX WHITE (DIA)25 MMKINGSMILL INDUSTRIES UK ERCB1604 16X1200MM COPPER BOND EARTH ROD (L)12SIEMENS SIRIUS S0 CONTACTOR 3RT1026-1AP00HAGER GD102E 2 MODULE ENCLOSURE (H)160 MM X (W)55 MM X (D)94 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap