GREENBROOK ELECTRICAL CHOC30E 30A CHOC BOX (L)77 MM X (W)49 MM X (D)28
Norslo
See technical informationSee documentsReferences
GreenBrook:CHOC30E
Rubix:234A6584

Documents
Product details : GREENBROOK ELECTRICAL CHOC30E 30A CHOC BOX (L)77 MM X (W)49 MM X (D)28
30A Choc Box (L)77 mm x (W)49 mm x (D)28 mm
Technical specifications
Attributes
| Type | connection box |
|---|---|
| Material | polypropylene |
| Colour | white |
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
- Delivery usually within ( 3 ) days
