• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SCHNEIDER SCREW TERMINAL CONT ZB5AZ102

SCHNEIDER SCREW TERMINAL CONT ZB5AZ102

ZB5 Single Contact Block

See technical information

References

Schneider Electric:ZB5AZ102
Rubix:153A0983
EAN:3389110924411
brand logo
brand logo

Technical specifications

Type1 nc
See all Specifications

Product details : SCHNEIDER SCREW TERMINAL CONT ZB5AZ102


single contact block with body/fixing collar

Technical specifications


Attributes
Type1 nc
Amperage10 A
Show UNSPSC/ECL@SS
£ 6.21 excl. VAT
/ Each
£ 7.45 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

MCG CXN324P415C CONNEXS 32A 3P+E 415V COUPLER (L)167 MM X (DIA)66.5 MMCENTAUR PVC MEB 1W 16MMX16MM EXTERNAL BENDSE ZBA709 XB TRANSPARENT TRIPLE BOOTMCG CX323P240SIS CONNEXS 32A 2P+E 240V INTERLOCK SWITCH S (H)120 MM XCENTAUR PVC 20 CRB 2B 20MM TERMINAL 1 WAY BOX BLACK (DIA)20 MMCENTAUR PVC AFT 3 RADIUS DADO FLAT TEE C/W SEGREGATORCENTAUR PVC CMA 25W 25MM MALE ADAPTOR C/W L/RING WHITE (DIA)25 MMSCHNEIDER 2 POSITION SWITCH ZB4BD2SMC IZT42-46D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERHAGER CR64AX/3.0 4-PIN PVC PRE-WIRED PLUG-IN CEILING ROSE 6A 3MX0.75MMCENTAUR PVC AIC 3 RADIUS DADO ADJUSTABLE INTERNAL ANGLEHEATSTORE HSUFEDCB TOUCH SCREEN DIGITAL CONTROLLER BLACKCENTAUR PVC MT 1-1W CMT 1 EQUAL TEESMC IZT43-D36LP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLERSMC IZT41-130D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap