FENNER FENLOCK 200 CONE CLAMPING ELEMENT 50 X 80MM NON SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK200-50X80
Rubix:406A2351
Manufacturer :630A0050


Technical specifications
| Type | fenlock cone clamping element non selfcentering type flk200 50x80 |
|---|
Product details : FENNER FENLOCK 200 CONE CLAMPING ELEMENT 50 X 80MM NON SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element non selfcentering type FLK200 50x80
Technical specifications
Attributes
| Type | fenlock cone clamping element non selfcentering type flk200 50x80 |
|---|---|
| Shaft diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 32.31 excl. VAT
/ Each
£ 38.77 incl. VAT
- Delivery usually within ( 2 ) days