FENNER FENLOCK 133 CONE CLAMPING ELEMENT 35 X 60MM SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK133-35X60
Rubix:406A2386
Manufacturer :630G0035


Technical specifications
| Type | fenlock cone clamping element selfcentering type flk133 35x60 |
|---|
Product details : FENNER FENLOCK 133 CONE CLAMPING ELEMENT 35 X 60MM SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element selfcentering type FLK133 35x60
Technical specifications
Attributes
| Type | fenlock cone clamping element selfcentering type flk133 35x60 |
|---|---|
| Shaft diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 27.70 excl. VAT
/ Each
£ 33.24 incl. VAT
- Delivery usually within ( 2 ) days