FENNER FENLOCK 131 CONE CLAMPING ELEMENT 32 X 60MM SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK131-32X60
Rubix:406A2380
Manufacturer :630D0032


Technical specifications
| Type | fenlock cone clamping element selfcentering type flk131 32x60 |
|---|
Product details : FENNER FENLOCK 131 CONE CLAMPING ELEMENT 32 X 60MM SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element selfcentering type FLK131 32x60
Technical specifications
Attributes
| Type | fenlock cone clamping element selfcentering type flk131 32x60 |
|---|---|
| Shaft diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 40.89 excl. VAT
/ Each
£ 49.07 incl. VAT
- Delivery usually within ( 2 ) days