FENNER FENLOCK 110 CONE CLAMPING ELEMENT 16 X 24MM SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK110-16X24
Rubix:406A2361
Manufacturer :630B0016


Technical specifications
| Type | fenlock cone clamping element selfcentering type flk110 16x24 |
|---|
Product details : FENNER FENLOCK 110 CONE CLAMPING ELEMENT 16 X 24MM SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element selfcentering type FLK110 16x24
Technical specifications
Attributes
| Type | fenlock cone clamping element selfcentering type flk110 16x24 |
|---|---|
| Shaft diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 24.18 excl. VAT
/ Each
£ 29.02 incl. VAT
- Delivery usually within ( 2 ) days