FENNER FENLOCK 130 CONE CLAMPING ELEMENT 70 X 110MM SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK130-70X110
Rubix:406A2377
Manufacturer :630C0070


Technical specifications
| Type | fenlock cone clamping element selfcentering type flk130 70x110 |
|---|
Product details : FENNER FENLOCK 130 CONE CLAMPING ELEMENT 70 X 110MM SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element selfcentering type FLK130 70x110
Technical specifications
Attributes
| Type | fenlock cone clamping element selfcentering type flk130 70x110 |
|---|---|
| Shaft diameter | 70 mm |
Show UNSPSC/ECL@SS
£ 76.05 excl. VAT
/ Each
£ 91.26 incl. VAT
- Delivery usually within ( 2 ) days