FENNER FENLOCK 133 CONE CLAMPING ELEMENT 60 X 90MM SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK133-60X90
Rubix:406A2390
Manufacturer :630G0060


Technical specifications
| Type | fenlock cone clamping element selfcentering type flk133 60x90 |
|---|
Product details : FENNER FENLOCK 133 CONE CLAMPING ELEMENT 60 X 90MM SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element selfcentering type FLK133 60x90
Technical specifications
Attributes
| Type | fenlock cone clamping element selfcentering type flk133 60x90 |
|---|---|
| Shaft diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 39.94 excl. VAT
/ Each
£ 47.93 incl. VAT
- Delivery usually within ( 2 ) days