FENNER FENLOCK 132 CONE CLAMPING ELEMENT 100 X 145MM SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK132-100X145
Rubix:406A2406
Manufacturer :630R0100


Technical specifications
| Type | fenlock cone clamping element selfcentering type flk132 100x145 |
|---|
Product details : FENNER FENLOCK 132 CONE CLAMPING ELEMENT 100 X 145MM SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element selfcentering type FLK132 100x145
Technical specifications
Attributes
| Type | fenlock cone clamping element selfcentering type flk132 100x145 |
|---|---|
| Shaft diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 119.82 excl. VAT
/ Each
£ 143.78 incl. VAT
- Delivery usually within ( 2 ) days