FENLOCK 200 CONE CLAMPING ELEMENT 120 X 165MM NON SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK200-120X165
Rubix:406A2359
Manufacturer :630A0120


Technical specifications
| Type | fenlock cone clamping element non selfcentering type flk200 120x165 |
|---|
Product details : FENLOCK 200 CONE CLAMPING ELEMENT 120 X 165MM NON SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element non selfcentering type FLK200 120x165
Technical specifications
Attributes
| Type | fenlock cone clamping element non selfcentering type flk200 120x165 |
|---|---|
| Shaft diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 114.89 excl. VAT
/ Each
£ 137.87 incl. VAT
- Delivery usually within ( 2 ) days