FESTO 159425 CONNECTING CABLE SIM-M8-3WD-5-PSL-PU
Connecting cable SIM-M8
See technical informationSee documentsReferences
Festo:SIM-M8-3WD-5-PSL-PU
Rubix:110A2120
Manufacturer :159425
EAN:4052568071523

Documents
Product details : FESTO 159425 CONNECTING CABLE SIM-M8-3WD-5-PSL-PU
Connecting cable SIM-M8-3WD-5-PSL-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Ready status display=Green LED, Operating status display=Yellow LED
Technical specifications
Attributes
| Logistic Weight | 128,64 g |
|---|---|
| Type | connecting cable |
Show UNSPSC/ECL@SS
£ 58.82 excl. VAT
/ Each
£ 70.58 incl. VAT
- Delivery date on request
Contact a branch