SMC PSE313T PRESSURE SENSOR CONTROLLER

Controller

See technical informationSee documents

References

SMC:PSE313T
Rubix:2602148
brand logo

Technical specifications

Typepressure sensor controller
See all Specifications

Documents

Product details : SMC PSE313T PRESSURE SENSOR CONTROLLER


Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.

Strengths

Pressure sensor controller
Response time: 1 ms or less
Set pressure resolution: 1/1000
Repeatability: ?0.1% F.S. or less

Technical specifications


Attributes
Logistic Weight100 g
Typepressure sensor controller
£ 194.88 excl. VAT
/ Each
£ 233.86 incl. VAT
  • Delivery usually within ( 4 ) days