FESTO 541328 CONNECTING CABLE NEBU-M12G5-K-5-LE4


Connecting cable, type NEBU

References
festo:NEBU-M12G5-K-5-LE4
rubix:108A5157
ean:4052568050191
brand logo
brand logo
Technical specifications
TypeConnecting Cable
See all Specifications

Product details : FESTO 541328 CONNECTING CABLE NEBU-M12G5-K-5-LE4


Connecting cable NEBU-M12G5-K-5-LE4 for cylinder switches, position transmitters, pressure switches, flow sensors, optical and inductive sensors. Conforms to standard=(* EN 61076-2-101, * EN 61984), cable property=standard, test conditions cable=(* drag chain: 5 million cycles, bending radius 75 mm, * bending fatigue strength acc. to Festo standard, test conditions on request, * test conditions on request), operating voltage range AC=0 - 250 V, operating voltage range DC=0 - 250 V

Technical specifications


Attributes
TypeConnecting Cable
Connection 1M12
Show UNSPSC/ECL@SS
Ā£ 18.18 excl. VAT
/ Each
Ā£ 21.82 incl. VAT