FESTO 34582 MOUNTING FLANGE YSRF-S-20-C

YSRF Mounting flange

See technical informationSee documents

References

Festo:YSRF-S-20-C
Rubix:114A5161
Manufacturer :34582
EAN:4052568115517
brand logo

Technical specifications

Typemounting flange

Documents

Product details : FESTO 34582 MOUNTING FLANGE YSRF-S-20-C


Mounting flange YSRF-S-20-C For shock absorbers. Size=20, Corrosion resistance classification CRC=2, Product weight=250 g, Mounting type=with through hole, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Typemounting flange
£ 102.64 excl. VAT
/ Each
£ 123.17 incl. VAT
  • Delivery usually within ( 6 ) days