FESTO 162999 FOOT MOUNTING CRHBN-12/16X2


CRHBN Foot Mounting

References
festo:CRHBN-12/16X2
rubix:132A2246
manufacturer :162999
ean:4052568036676
CRHBN-12/16X2 Foot mounting
brand logo
Technical specifications
TypeCRHBN-12/16x2 Foot Mounting
See all Specifications

Product details : FESTO 162999 FOOT MOUNTING CRHBN-12/16X2


Foot Mounting CRHBN-12/16X2 Corrosion resistant, for cylinders CRDG, CRDSNU. Size=12/16, Assembly Position=Any, Corrosion resistance classification CRC=4, Product weight=97 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight95,75 g
TypeCRHBN-12/16x2 Foot Mounting
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
  • Delivery usually within ( 26 ) days