References
Festo:HMVY-1
Rubix:391A2562
Manufacturer :539968
EAN:4052568177966

Documents
Product details : FESTO 539968 CONNECTING KIT
Connecting kit HMVY-1 For Mounting SLT-16 or HMPL-16 to a profile column. Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=410 g, Materials note=Free of copper and PTFE, Materials information for adapter=(* Wrought Aluminium alloy, * Anodised)
Connecting set HMVY-1 539968
Technical specifications
Attributes
| Logistic Weight | 504,2 g |
|---|---|
| Type | connection kit for multi-axis systems |
Show UNSPSC/ECL@SS
£ 125.35 excl. VAT
/ Each
£ 150.42 incl. VAT
- Delivery usually within ( 16 ) days