FENNER SPRING CLIP CONNECTING LINK 80A-1 ANSI 1 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:80A1/CL1-FENNER
Rubix:406A0366
Manufacturer :028Q0170


Technical specifications
| Chain | ansi 80-1 (iso 16a-1) |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
Product details : FENNER SPRING CLIP CONNECTING LINK 80A-1 ANSI 1 INCH SIMPLEX
Spring clip type connecting link to suit Fenner® brand roller chain.
Connecting link Spring Clip Type for chain 80-1 Fenner Classic
Technical specifications
Attributes
| Chain | ansi 80-1 (iso 16a-1) |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 15.88 mm |
| Type | spring clip connecting link for ansi 80-1 roller chain (fenner classic) |
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
- Delivery usually within ( 2 ) days