MECALINE MCS.10B1SS OFFSET LINKS FOR SINGLE SS CHAINS - PITCH 1587
BS Stainless Steel Simplex Offset Link
See technical informationSee documentsReferences
Mecaline:MCS.10B1SS
Rubix:237A3303
Manufacturer :875370
EAN:3660338289637

Documents
Product details : MECALINE MCS.10B1SS OFFSET LINKS FOR SINGLE SS CHAINS - PITCH 1587
All mecaline chain components comply with European DIN8187-ISO606 standards to provide dimensional stability. Connecting links enable cut lenghts of chain to be joined as appropriate
10B1 Stainless Steel Simplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 10b-1 |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | stainless steel |
| Roller diameter | 10.16 mm |
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
- Usually arrives within 14 working days
