RS50-4 Tsubaki ANSI G7 connecting link
Chain | ANSI G7 |
---|---|
Chain pitch | 15.875 mm |
Logistic Weight | 58 g |
---|---|
Chain | ANSI G7 |
Chain pitch | 15.875 mm |
Weight | 58 g |
Inner width min. | 9.53 mm |
Roller diameter | 10.16 mm |
Pin length | 78.1 mm |
Chain pin diameter | 5.09 mm |
Usually arrives within 14 working days