FESTO 549456 COMMON SUPPLY MANIFOLD OABM-P-4

OABM fastener

See technical informationSee documents

References

Festo:OABM-P-4
Rubix:119A7394
Manufacturer :549456
EAN:4052568093846
brand logo

Technical specifications

Typep-connector strip

Documents

Product details : FESTO 549456 COMMON SUPPLY MANIFOLD OABM-P-4


supply manifold OABM-P-4 for vacuum generator OVEM No. of device Positions=4, Corrosion resistance classification CRC=2, Product weight=767 g, Mounting type=with through hole, Pneumatic Connection, port 1=G3/4

Technical specifications


Attributes
Typep-connector strip
£ 81.12 excl. VAT
/ Each
£ 97.34 incl. VAT
  • Delivery usually within ( 2 ) days