References
Festo:CAMF-B-M25-G4
Rubix:390A5191
EAN:4052568199791
Product details : FESTO 555676 PLUG
plug CAMF-B-M25-G4 for interface body CAMI-C. Additional functions=anti-loss fastening, Mounting position=any, Rated service voltage DC=24 V, AC service voltage range=160 V, Rated current=1 A
Technical specifications
Attributes
| Type | festo 555676 plug |
|---|
Show UNSPSC/ECL@SS
£ 132.62 excl. VAT
/ Each
£ 159.14 incl. VAT
- Delivery usually within ( 6 ) days