References
Norgren:C00600800
Rubix:80120667
Manufacturer :C00600800

Product details : NORGREN C00600800 PFITC 8MM EQUAL TEE CONNECTOR
Pneufit-C Union tee Ø8mm C00600800
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 8 |
| Profile | equal t (t-connection) |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
- Usually arrives within 14 working days
