NORGREN 100400400 PFIT 4MM ELBOW CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100400400
Rubix:45013409
Manufacturer :100400400


Technical specifications
| Material | body: nickel-plated brass (seals: nbr without vmq) |
|---|---|
| Connection 1 | tube ø4 mm (push-in) |
Documents
Product details : NORGREN 100400400 PFIT 4MM ELBOW CONNECTOR
Angle connection 4 Pneufit
Technical specifications
Attributes
| Material | body: nickel-plated brass (seals: nbr without vmq) |
|---|---|
| Connection 1 | tube ø4 mm (push-in) |
| Profile | angled connector (90°) |
| Connection 2 | tube ø4 mm (push-in) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
- In stock: Next day delivery