MCG CXN164P415C CONNEXS 16A 3P+E 415V COUPLER (L)143 MM X (DIA)57.6 MM
Connexs
See technical informationReferences
MCG Industrial:CXN164P415C
Rubix:234A6078


Technical specifications
| Type | mcg cxn164p415c connexs 16a 3p+e 415v coupler (l)143 mm x (dia)57.6 mm |
|---|
Product details : MCG CXN164P415C CONNEXS 16A 3P+E 415V COUPLER (L)143 MM X (DIA)57.6 MM
Connexs 16A 3P+E 415V Coupler (L)143 mm x (Dia)57.6 mm x (H)82.6 mm
Technical specifications
Attributes
| Type | mcg cxn164p415c connexs 16a 3p+e 415v coupler (l)143 mm x (dia)57.6 mm |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 12.95 excl. VAT
/ Each
£ 15.54 incl. VAT
- Delivery usually within ( 3 ) days