WIELAND WK6U STANDARD TERMINAL 6MM (L)48 MM X (H)53.5 MM X (W)8 MM
Terminal
See technical informationSee documentsReferences
Wieland:WK6U
Rubix:234A8224


Technical specifications
| Type | wieland wk6u standard terminal 6mm (l)48 mm x (h)53.5 mm x (w)8 mm |
|---|
Documents
Product details : WIELAND WK6U STANDARD TERMINAL 6MM (L)48 MM X (H)53.5 MM X (W)8 MM
Standard Terminal 6MM (L)48 mm x (H)53.5 mm x (W)8 mm
Technical specifications
Attributes
| Type | wieland wk6u standard terminal 6mm (l)48 mm x (h)53.5 mm x (w)8 mm |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 2.11 excl. VAT
/ Each
£ 2.53 incl. VAT
- Delivery usually within ( 3 ) days