CENTAUR PVC CSB 20W 20MM SLIP BEND WHITE (DIA)20 MM
Conduit Slip Bend
See technical informationSee documentsReferences
Centaur Manufacturing:CSB20W
Rubix:234A6313

Documents
Product details : CENTAUR PVC CSB 20W 20MM SLIP BEND WHITE (DIA)20 MM
Strengths
•Push-fit sweeping bend for fast installation
Technical specifications
Attributes
| Type | conduit slip bend |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
£ 1.61 excl. VAT
/ Each
£ 1.93 incl. VAT
- Delivery usually within ( 3 ) days
