• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. CENTAUR PVC CDT 10 10M NYLON DRAW TAPE (L)10 M

CENTAUR PVC CDT 10 10M NYLON DRAW TAPE (L)10 M

Draw Tape

See technical informationSee documents

References

Centaur Manufacturing:CDT10
Rubix:234A6409
brand logo
brand logo

Technical specifications

Typedraw tape
See all Specifications

Documents

Product details : CENTAUR PVC CDT 10 10M NYLON DRAW TAPE (L)10 M


Technical specifications


Attributes
Typedraw tape
Colourwhite
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

CENTAUR PVC CIAT 44W 100MMX100MM INTERNAL ANGLE WHITEHONEYWELL GLDB01D SNAP ACTION LIMIT SWITCH ROLLER LEVER, NO/NC 300VIDEAL INDUSTRIES NETWORKS DIVISION 30-090 8 PORT IN-SURE PUSH-IN (H)9.CENTAUR PVC CMT 2BR/SA 16MMX25MM MINI TRUNKING BROWN (L)3 M X (W)25 MMGREENBROOK ELECTRICAL H92-WP RCD PBREAKER FSU WH 13A PAS (H)86 MM X (WCENTAUR PVC 25 CRB 3B 25MM THROUGH 2 WAY BOX BLACK (DIA)25 MMCENTAUR PVC 20 CRB 2B 20MM TERMINAL 1 WAY BOX BLACK (DIA)20 MMNIGLON LTD CBU220G 20MM BRANCH 2 WAY U BOX GALVANISEDCENTAUR PVC MA 1W SURFACE BOX ADAPTORNIGLON LTD MS20 20MM SHORT MALE BRASS BUSH PACK OF 100WIELAND WK6U STANDARD TERMINAL 6MM (L)48 MM X (H)53.5 MM X (W)8 MMSMC IZT42-58D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC 25 CRB 2W 25MM TERMINAL 1 WAY BOX WHITE (DIA)25 MMSMC IZT40-16D36HQ-3F IONIZERGREENBROOK T100A-C 24HR MECHANICAL TIMER 16A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap