Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Topcoat paint
JOHNSTONES LEYLAND CONTRACT MATT MAGNOLIA 10L
JOHNSTONES LEYLAND CONTRACT MATT MAGNOLIA 10L
Contract matt
References
johnstone’s:
264566
rubix:
2003613
Technical specifications
Colour
other
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : JOHNSTONES LEYLAND CONTRACT MATT MAGNOLIA 10L
Specially formulated to provide a full bodied, high opacity matt finish to all interior walls and ceilings making it ideal for new work application.
Technical specifications
Attributes
Colour
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.68
excl. VAT
/
Each
£
50.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RUST-OLEUM 7379.0.25 JET BLACK 250ML
RUSTOLEUM 2146 TOPCOAT AEROSOL RAPESEED YELLOW 500ML
SPARTEX 860175 PAINT AEROSOLS COLOUR ANTHRACITE GREY RAL 7016 400ML
RUST-OLEUM 7378MS.2.5 COMBICOLOR MULTI-SURFACE MATT BLACK 2.5L
RUST-OLEUM 7482MS.0.75 COMBICOLOR MULTI-SURFACE SATIN STEEL GREY 750ML
RUST-OLEUM 7377.0.25 CHESTNUT BROWN COMBICOLOR METAL PAINT 250ML
RUST-OLEUM 2187 TOPCOAT AEROSOL PEBBLE GREY 500ML
RUST-OLEUM 7336.0.25 MET PAINT EM GRN RAL 6001 250ML
AMBERSIL ACRYLIC PAINT BLUE RAL 5015 400 MLT 20185
RUST-OLEUM 5281.5 FLOOR COATING 5200 LIGHT GREY 5L
RUST-OLEUM 2990 INSULATING SPRAY PAINT COLOR PRIMER 500ML
RUST-OLEUM 7378MS.0.75 COMBICOLOR MULTI-SURFACE MATT BLACK 750ML
RUST-OLEUM 2114 TOPCOAT AEROSOL WHITE ALUMINIUM 500ML
JOHNSTONES GLOSS BRILLIANT WHITE 1 L
RUST-OLEUM 7343MS.0.75 COMBI MULTI-SURFACE GLOSS LIGHT YELLOW 750ML