Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Topcoat paint
RUST-OLEUM 2990 INSULATING SPRAY PAINT COLOR PRIMER 500ML
RUST-OLEUM 2990 INSULATING SPRAY PAINT COLOR PRIMER 500ML
Hard Hat® Masking Paint - matt white
References
rust-oleum:
2990
rubix:
80995094
ean:
8715743008313
Technical specifications
Capacity
500
ml
Colour
White
See all Specifications
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 2990 INSULATING SPRAY PAINT COLOR PRIMER 500ML
Hard Hat® Masking Paint - matt white - the ideal way to tackle persistent stains on ceilings, plaster, insulation walls, etc.
Applications
Ceilings, plaster, cement, wood, concrete, wallpaper, insulation walls, old paints, etc.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
65
x
65
x
240
mm
Logistic Weight
538
g
Capacity
500
ml
Colour
White
Min. Operation temperature
5
°C
Max.Operation temperature
35
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.08
excl. VAT
/
Each
£
9.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RUSTOLEUM 2128 SAPPHIRE BLUE RAL 5003 HARD HAT AEROSOL 500ML
TYGRIS HEAVY DUTY ZINC SPRAY R239 X 400ML
RUST-OLEUM 2184 TOPCOAT AEROSOL STEEL GREY 500ML
RUST-OLEUM 7390MS.2.5 COMBICOLOR MULTI-SURFACE MATT WHITE 2.5L
RUST-OLEUM 7375MS.0.75 COMBICOLOR MULTI-SURFACE SATIN BLACK 750ML
RUST-OLEUM 2233 TOPCOAT AEROSOL FLUORESCENT GREEN 500ML
TYGRIS AEROSOL MATT PAINT BLACK P300 X 400ML
SPARTEX 860164 PAINT AEROSOLS COLOUR RED RAL 3000 400ML
JOHNSTONES LEYLAND CONTRACT MATT MAGNOLIA 10L
AMBERSIL ACRYLIC PAINT GREEN RAL 6002 400 MLT 20187
AMBERSIL ACRYLIC PAINT MATT WHITE RAL 9010 400 MLT 20181
RUST-OLEUM 2186 TOPCOAT AEROSOL NAVY GREY 500ML
RUST-OLEUM 7379MS.0.75 COMBICOLOR MULTI-SURFACE GLOSS BLACK 750ML
RUST-OLEUM 2147 TOPCOAT AEROSOL SIGNAL YELLOW 500ML
RUST-OLEUM 2154 TOPCOAT AEROSOL SIGNAL ORANGE 500ML