SANDVIK N123L2-0840-0002-BG H10F COROCUT CARBIDE BLANK 5736680
CoroCut® 1-2 Carbide Roughing Inserts
See technical informationReferences
Sandvik Coromant:N123L2-0840-0002-BG H10F
Rubix:260A0444
Manufacturer :5736680




Technical specifications
| Insert Type | carbide blank (corocut® 1-2) |
|---|---|
| Channel length | 8.4 mm |
| Nuance/shade | h10f |
Product details : SANDVIK N123L2-0840-0002-BG H10F COROCUT CARBIDE BLANK 5736680
CoroCut® 1-2 Carbide Roughing Inserts
Technical specifications
Attributes
| Insert Type | carbide blank (corocut® 1-2) |
|---|---|
| Channel length | 8.4 mm |
| Nuance/shade | h10f |
| Radius | 6.5 mm |
| Cutting depth | 8 mm |
Show UNSPSC/ECL@SS
£ 380.40 excl. VAT
/ 10 pieces
£ 456.48 incl. VAT
- Usually arrives within 14 working days