References
Sandvik Coromant:N123E2-0200-0002-GM2135
Rubix:287A0620
Manufacturer :5735788




Technical specifications
| Insert Type | n123e2-0200-0002-gm2135 |
|---|---|
| Channel length | 2 mm |
| Nuance/shade | 2135 |
Product details : SANDVIK N123E2-0200-0002-GM 2135 5735788
CoroCut® 1-2, insert for grooving
Technical specifications
Attributes
| Insert Type | n123e2-0200-0002-gm2135 |
|---|---|
| Channel length | 2 mm |
| Nuance/shade | 2135 |
| Radius | 0.2 mm |
| Cutting depth | 18.8 mm |
Show UNSPSC/ECL@SS
£ 315.50 excl. VAT
/ 10 pieces
£ 378.60 incl. VAT
- Usually arrives within 14 working days