References
Sandvik Coromant:C2I-J2N-0500-0002-CM1225
Rubix:318A5560
Manufacturer :8194206
EAN:7323226540185


Technical specifications
| Insert Type | corocut® 2 insert for parting (parting) |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | cm (chip breaker); 1225 (grade) |
Product details : SANDVIK C2I-J2N-0500-0002-CM1225 COROCUT 8194206
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for parting (parting) |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | cm (chip breaker); 1225 (grade) |
| Radius | 0.2 mm |
| Cutting depth | 23.96 mm |
Show UNSPSC/ECL@SS
£ 203.25 excl. VAT
/ 5 pieces
£ 243.90 incl. VAT
- Usually arrives within 14 working days