References
Sandvik Coromant:N123G2-0318-0004-GF1005
Rubix:287A0181
Manufacturer :5735906




Technical specifications
| Insert Type | n123g2-0318-0004-gf1005 |
|---|---|
| Channel length | 3.18 mm |
| Nuance/shade | 1005 |
Product details : SANDVIK N123G2-0318-0004-GF 1005 5735906
CoroCut® 1-2, insert for grooving
Technical specifications
Attributes
| Insert Type | n123g2-0318-0004-gf1005 |
|---|---|
| Channel length | 3.18 mm |
| Nuance/shade | 1005 |
| Radius | 0.4 mm |
| Cutting depth | 19.2 mm |
Show UNSPSC/ECL@SS
£ 427.00 excl. VAT
/ 10 pieces
£ 512.40 incl. VAT
- Usually arrives within 14 working days