References
Sandvik Coromant:C2I-D2N-0150-0002-CM1225
Rubix:318A8443
Manufacturer :8194172
EAN:7323226539844


Technical specifications
| Insert Type | corocut 2 insert for parting (neutral) |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | grade 1225 (cm1225) |
Product details : SANDVIK C2I-D2N-0150-0002-CM1225 COROCUT 8194172
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | corocut 2 insert for parting (neutral) |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | grade 1225 (cm1225) |
| Radius | 0.2 mm |
| Cutting depth | 13.59 mm |
Show UNSPSC/ECL@SS
£ 163.60 excl. VAT
/ 5 pieces
£ 196.32 incl. VAT
- Usually arrives within 14 working days