SANDVIK N123T3-0150-0000-GS 1125 INSERT FOR GROOVING 5736404
CoroCut® 3 insert for grooving
See technical informationReferences
Sandvik Coromant:N123T3-0150-0000-GS1125
Rubix:80430234
Manufacturer :5736404




Technical specifications
| Insert Type | n123t3-0150-0000-gs1125 |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | 1125 |
Product details : SANDVIK N123T3-0150-0000-GS 1125 INSERT FOR GROOVING 5736404
CoroCut® 3, grooving insert
Technical specifications
Attributes
| Insert Type | n123t3-0150-0000-gs1125 |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | 1125 |
| Radius | 0.05 mm |
| Cutting depth | 3 mm |
Show UNSPSC/ECL@SS
£ 531.90 excl. VAT
/ 10 pieces
£ 638.28 incl. VAT
- Usually arrives within 14 working days