References
Sandvik Coromant:MACR3100-R1025
Rubix:1051317
Manufacturer :5733385




Technical specifications
| Insert Type | macr3100-r1025 |
|---|---|
| Channel length | 1 mm |
| Nuance/shade | 1025 |
Product details : MACR3100R1025-SVIK COROCUT XS INSE
CoroCut® XS, insert for parting-off
Technical specifications
Attributes
| Insert Type | macr3100-r1025 |
|---|---|
| Channel length | 1 mm |
| Nuance/shade | 1025 |
| Radius | 0.05 mm |
| Cutting depth | 6.3 mm |
Show UNSPSC/ECL@SS
£ 235.55 excl. VAT
/ 5 pieces
£ 282.66 incl. VAT
- Usually arrives within 14 working days