References
Sandvik Coromant:QI-NF-0267-0002-GF 1145
Rubix:319A6448
Manufacturer :7937585
EAN:7323225414227


Technical specifications
| Insert Type | corocut® qi grooving indexable insert for groove machining |
|---|---|
| Channel length | 2.67 mm |
| Nuance/shade | 1145 |
Product details : SANDVIK QI-NF-0267-0002-GF1145 COROCUT 7937585
CoroCut® QI, inserts for grooving
Technical specifications
Attributes
| Insert Type | corocut® qi grooving indexable insert for groove machining |
|---|---|
| Channel length | 2.67 mm |
| Nuance/shade | 1145 |
| Radius | 0.2 mm |
| Cutting depth | 11 mm |
Show UNSPSC/ECL@SS
£ 100.55 excl. VAT
/ 5 pieces
£ 120.66 incl. VAT
- Usually arrives within 14 working days